Beli socket 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
- Startools 1inch Dr. Impact Hex Bit SocketDeskripsi:• For use with air or electric power tools• Hardened & tempered to 40-45 HRCatribut:
- Length (mm): 100
- Material: Chrome Molybdenum Steel
- Standard: Conforms to DIN 3129/ISO 2725, DIN 3121/ISO 1174
- Kennedy Socket 1 inchDeskripsi:Bi-hexagon. (12 point). This range of 1 Inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.atribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Type: Square
- Size System: Metric
- Socket Type: Bi-Hexagon Socket
- Finish/Coating: Chrome Plated Mirror Finish
- Socket Depth: Standard
- Drive Size: 1mm
- Number of Points: 12
- Kennedy Socket 1Inch Sq DrDeskripsi:Bi-hexagon. (12 point). This range of 1inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.atribut:
- Socket Type: Bi-Hexagon Socket
- Drive Size (inch): 1
- Size System: AF
- Finish/Coating: Chrome Plated
- Material: Aluminium-Free
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- FACOM Combination Wrench Long Type (Kunci Ring Pas)Deskripsi:Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 65 mm. Presentation: satin chrome finish.
- MILWAUKEE Rivet Tool (Rivet gun)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Length (mm): 317
- Max. Pulling Force (N): 20
- Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
- Rivet Diameter Range (mm): 4.8 - 7.0
- Rivet Material: Aluminium, steel, stainless-steel, copper
- Stroke length (mm): 30
- Voltage (V): 18
- PROTO Impact Socket 1inch Drive 6 Point (Mata Sock Impact)atribut:
- Drive Size (inch): 1
- Finish: Black Oxide
- Length Type: Standard
- Point Size: 6
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- Startools 1inch Dr. 6PT Impact Socket MetricDeskripsi:• Exceeds DIN torque requirement by 100%• Hardened & tempered to 40-45 HRC• For use with air or electric power toolsatribut:
- Material: Chrome Molybdenum Steel
- Standard: Conforms to DIN 3129/ISO 2725, DIN 3121/ISO 1174
- Kennedy Deep Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive deep impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Ideal for applications including turning nuts onto bolts. Features and Benefits- Chrome molybdenum alloy steel for greater durability- Black oxidised finish for prolonged tool lifespan- Permanent laser etched markings for easy tool identificationStandards- Conforms to DIN 3129atribut:
- Drive Size (inch): 1
- Socket Type: Impact Socket
- INGCO Impact Socket Drive 1inch (Mata Sock Impact)atribut:
- Material: CrMo
- American Tool Impact Socket Wrench 6pt 1 Inch (Mata Sock Impact)Deskripsi:> Performance : to ISO 2725-2, NF ISO 2725-2> Forged from the finest chrome molybdenum alloy steel
Daftar Harga socket 1 inch Terbaru October 2026
| Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp299.900 |
| FATOOLS 1Dr Impact Socket Inch Size | Rp569.900 |
| Startools 1inch Dr. Impact Hex Bit Socket | Rp659.900 |
| Kennedy Socket 1 inch | Rp649.900 |
| Kennedy Socket 1Inch Sq Dr | Rp769.900 |
| Wipro Impact Socket Regular 1inch 6pt (Mata Sock Impact) | Rp219.900 |
| TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact) | Rp279.900 |
| Bullocks Impact Socket 1"DR | Rp389.900 |
| FACOM Socket (Mata Sock) | Rp129.900 |
| FACOM Combination Wrench Long Type (Kunci Ring Pas) | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m7P106314799-3.jpg)




/ppP108528925-1.jpg)
/9qP101000350-3.jpg)

/50P111095180-1.jpg)
/l9P110899765-1.jpg)
/2dP111130085-1.jpg)
/kfP103498735-1.jpg)
/9pP101000349-8.jpg)

/jvP106323715-3.jpg)
/a9P105459369-1.jpg)
/P102088418-1.jpg)
/qpP108528961-1.jpg)
/P102066232-6.jpg)
%20Impact%20Socket/8bP105411299-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)